This item is Discontinued.

Global Industrial Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H B2187697

Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (Discontinued)

  • Mfr # B2187697
  • Zoro # G008597448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2187697
Zoro #
G008597448
UPC #
707022339964
Country of Origin
China

Dimensions

Depth
3-13/16 in
Height
9-1/2 in
Width
11-15/16 in

Details

Item
Glove Box Holder
Color
Silver
Material
Wire Steel

Description

Glove box holders are constructed of heavy gauge steel wire for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate two glove boxes. Mounting holes and hardware included for easy installation. Measures 11-15/16W x 3-13/16D x 9-1/2H. Chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.