Double Sided Cantilever Rack Add-On, 2" Lip, 48"Wx65"Dx96"H - Best Value Series
Mfr # 298904A
Zoro # G122790824
product price:Â $1,390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
298904A
Zoro #
G122790824
UPC #
-
Country of Origin
Viet Nam
Description
Store twice the amount of lumber, pipes, and dense materials with the Global Industrial. Double Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 24" arm supports 1,200 lbs. of lengthy materials in dividable stacks. The double-sided design allows for maximum storage and includes 8 straight arms with 2" lip to retain supplies.