Double Sided Cantilever Rack Add-On, 2" Lip, 72"Wx84"Dx120"H - Best Value Series

  • Mfr # 298909A

  • Zoro # G322793878


product price:  $1,983.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
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
298909A
Zoro #
G322793878
UPC #
-
Country of Origin
Viet Nam

Description

Store twice the amount of lumber, pipes, and dense materials with the Global Industrial. Double Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 36" arm supports 800 lbs. of lengthy materials in dividable stacks. The double-sided design allows for maximum storage and includes 12 straight arms with 2" lip to retain supplies.