Double Wall Stainless Water Bottle, Blue, 17 Oz., 24PK
- Mfr # B2375123
- Zoro # G011864544
product price:Â
$
305.99
/pk of 24, $12.75/ea
Free Shipping & Returns
Key Features
Capacity
17 oz
Body Color
Blue
Material
18-8 Stainless Steel
Insulation
Copper Clad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2375123
- Zoro #
- G011864544
- UPC #
- -
- Country of Origin
- China
- Item
- Bottle
- Capacity
- 17 oz
- Body Color
- Blue
- Material
- 18-8 Stainless Steel
- Insulation
- Copper Clad
Description
Keep beverages hot or cold for hours Made with high quality 18 8 stainless steel that is rust and corrosion resistant Features screw on top with a smaller mouth opening BPA Free .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.