
Drain Pump Kit For 1.1 & 1.5 Ton Portable ACfts
Mfr # 292847
Zoro # G111937605
product price: $374.99
/ea
Free Shipping & Returns
Key Features
For Use With
Global Portable 1.1 and 1.5 Ton Air Conditioners (292660, 292661)
Material
Plastic
Width
13-2/5 in
Length
14-4/7 in
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
292847
Zoro #
G111937605
UPC #
707022369176
Country of Origin
Korea, Republic of
Dimensions
Width
13-2/5 in
Length
14-4/7 in
Height
8-1/4 in
Details
Item
Drain Pump Kit
For Use With
Global Portable 1.1 and 1.5 Ton Air Conditioners (292660, 292661)
Material
Plastic
Type
Accessory
Voltage
115 V
Amps Cooling
1.4 A
Description
Quickly assembles to eliminate the need to manually empty the condensate tank. The drain tube is 16ft long and can pump 88 gallons per hour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.