Zoro Homepage

Drain Pump Kit For 2, 2.5 & 3 Ton Portable ACfts

  • Mfr # 292848

  • Zoro # G211938465


product price: $368.99
/ea
Free Shipping & Returns

Key Features

For Use With
Global Portable 2, 2.5, and 3 Ton Air Conditioners (292662, 292663, 292845)
Width
13-2/5 in
Voltage
230 V
Height
8-1/4 in
Length
14-4/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292848
Zoro #
G211938465
UPC #
707022369183
Country of Origin
Korea, Republic of

Dimensions

Width
13-2/5 in
Height
8-1/4 in
Length
14-4/7 in

Details

Item
Drain Pump Kit
For Use With
Global Portable 2, 2.5, and 3 Ton Air Conditioners (292662, 292663, 292845)
Voltage
230 V
Type
Accessory
Material
Plastic
Amps Cooling
1 A

Description

Quickly assembles to eliminate the need to manually empty the condensate tank. The drain tube is 16ft long and can pump 95 gallons per hour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.