
Drain Pump Kit For 5 Ton Portable ACfts
Mfr # 292849
Zoro # G811938452
product price: $435.99
/ea
Free Shipping & Returns
Key Features
For Use With
Global Portable 5 Ton Air Conditioner (292846)
Length
17-5/7 in
Height
11-4/5 in
Width
15-3/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292849
Zoro #
G811938452
UPC #
707022369190
Country of Origin
Korea, Republic of
Dimensions
Length
17-5/7 in
Height
11-4/5 in
Width
15-3/4 in
Details
Item
Drain Pump Kit
For Use With
Global Portable 5 Ton Air Conditioner (292846)
Material
Plastic
Type
Accessory
Description
Quickly assembles to eliminate the need to manually empty the condensate tank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.