Zoro Homepage

Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK

  • Mfr # 493325

  • Zoro # G908612821


product price: $56.69
/pk 5, $11.34/ea

Key Features

Overall Depth
27
Overall Width
30 in
Decking Material
Pvc
Color
Black
Shelf Style
Drawer Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493325
Zoro #
G908612821
UPC #
707022319485
Country of Origin
China

Dimensions

Overall Depth
27
Overall Width
30 in

Details

Decking Material
Pvc
Color
Black
Shelf Style
Drawer Mat
Item
Drawer Liner

Description

Durable oil-resistant 1/8 thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.