Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H

  • Mfr # 493371

  • Zoro # G708662965


product price: $49.49
/ea

Key Features

Material
Steel
Color
Gray
Width
4-3/8 in
Height
7-1/4 in
Depth
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493371
Zoro #
G708662965
UPC #
707022329590
Country of Origin
China

Dimensions

Width
4-3/8 in
Height
7-1/4 in
Depth
3-1/4 in

Details

Item
Keyed Alike
Material
Steel
Color
Gray

Description

The key box allows employees, contractors, or customers to drop keys into the slot any time day or night. Constructed of heavy gauge steel and coated with a chip and scratch-resistant gray finish. The Drop-In Key Control Box can be mounted to walls, carts, or doors with the pre-drilled holes. Two key configurations are keyed alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.