Dry Erase Markers, Bullet Tip, Black, 12PK

  • Mfr # 695695BK

  • Zoro # G811898183


product price: $14.89
/pk 12, $1.24/ea

Key Features

Color
Black
Width
1/2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695695BK
Zoro #
G811898183
UPC #
707022402842
Country of Origin
China

Dimensions

Width
1/2 in
Length
5 in

Details

Item
Markers
Color
Black

Description

One dozen low odor, non-toxic, dry erase markers are ideal for classrooms and offices. Apply to dry erase white boards, glass and other non-porous surfaces. The ink is easily removed with a dry cloth, tissue or eraser. Thick, bullet point tip leaves clear, bold marks. Package Dimensions: 9-1/4 x 5/1/4 x 1inH.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.