
Easy Access Slant Shelf Chrome Wire Cart 12 8inH Grid Containers Red 36x18x63
Mfr # 269001RD
Zoro # G811864935
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Chrome Wire
Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
269001RD
Zoro #
G811864935
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Length
36 in
Details
Material
Chrome Wire
Color
Gray
Item
Truck
Assembled
No
Description
Easy Access Slant Shelf Chrome Wire Cart With 12 8inH Grid Containers Red, 36inL x 18inW x 63inH. These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1in increments on numbered posts for tool free adjustments. Includes four 5in polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. Easy Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.