Easy Access Slant Shelf Chrome Wire Cart, 48 4 Shelf Bins Yellow, 36"Lx18x74
- Mfr # 269002YL
- Zoro # G522794743
product price:
$
804.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Length
36 in
Overall Width
18 in
Material
Chrome Wire
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269002YL
- Zoro #
- G522794743
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 74 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Details
- Material
- Chrome Wire
- Color
- Gray
- Load Capacity
- 1200 lbs
- Item
- Truck with Shelf Bins
- Number of Shelves
- 7 Levels
- Assembled
- No
Description
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. 45° angle slanted shelves provide easier access to bins. Easy Assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.