
Easy Access Slant Shelf Chrome Wire Cart, 8 Blue Grid Containers 48Lx18Wx48H
Mfr # 493427BL
Zoro # G111864994
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Material
Chrome Wire
Color
Blue
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493427BL
Zoro #
G111864994
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Length
48 in
Details
Material
Chrome Wire
Color
Blue
Item
Truck
Assembled
No
Description
Easy Access Slant Shelf Chrome Wire Cart with 8 Blue Grid Containers 48inL x 18inW x 48inH. These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelve for bottom level to provide standard storage for supplies. Shelves easily adjust at 1in increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5in polyurethane swivel casters 2 with brakes for easy mobility. Easy Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.