Zoro Homepage
This item is Discontinued.
Global Industrial Industrial Storage Cabinet, 78 in H, 36 in W, Tan 603355TN

Industrial Storage Cabinet, 78 in H, 36 in W, Tan (Discontinued)

  • Mfr # 603355TN
  • Zoro # G908612845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603355TN
Zoro #
G908612845
UPC #
707022007474
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Tan

Description

Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use. Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. Easy assembly. Overall inside Dimensions 35-3/4W x 17D x 73-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.