
Electric Adjustable Height Workbench, Maple Safety Edge, 48inW x 30inD, Gray
Mfr # 338337GY
Zoro # G311919289
product price:Â $1,243.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Width
48 in
Height
28 to 48 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338337GY
Zoro #
G311919289
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Height
28 to 48 in
Depth
30 in
Details
Color
Gray
Item
Light Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks. Electric adjustable-height C-channel legs. Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The telescoping legs adjust from 28in to 48in in height allowing users to choose whether they want to sit or stand during their workday. Ideal for repair and assembly areas with multiple shifts, this workbench, with maple top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 48in x 30in. UL and CSA certified. Frame color: Gray. Weight capacity: 500 lbs. Table top thickness: 1-3/4in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.