Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Auto-Feed Handheld Drain Cleaner For 3/4-3ID, 5/16x25' Cable

  • Mfr # 670462

  • Zoro # G909146394


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Application
Sinks, Bathtubs
Operating Speed
0-500 rpm
Length
22-1/2 in
Height
12-1/2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670462
Zoro #
G909146394
UPC #
707022448857
Country of Origin
China

Dimensions

Length
22-1/2 in
Height
12-1/2 in
Width
8 in
Power Cord Length
6

Details

Application
Sinks, Bathtubs
Includes
Cable, Operator Gloves
Operating Speed
0-500 rpm
Item
Electric Auto-Feed Handheld Drain Cleaner
Use With Hose
3/4 to 3 in
Type
Autofeed
Amperage
5.7 A

Description

This lightweight, versatile machine unclogs and cleans small pipes from 3/4 to 3 in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the direction of the cleaning cable with the simple turn of a knob, removing the need to manually pull the cable in and out of the pipe ? allowing jobs to be completed with more ease and efficiency. Packaged in a tool box for convenient storage and transport from one room or work site to the next. Cable and operator gloves are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.