Electric Handheld Drain Cleaner For 3/4-3ID, 0-500 RPM, 3 Cables

  • Mfr # 670465

  • Zoro # G109145944


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Application
Sinks, Bathtubs & Roof Stacks
Chuck Type
Manual
Includes
(3) Cables, Cutter Set, Operator Gloves
Operating Speed
0-500 rpm
Length
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670465
Zoro #
G109145944
UPC #
707022449571
Country of Origin
China

Dimensions

Length
20-1/2 in
Power Cord Length
6
Width
8 in
Height
15-3/4 in

Details

Application
Sinks, Bathtubs & Roof Stacks
Chuck Type
Manual
Includes
(3) Cables, Cutter Set, Operator Gloves
Operating Speed
0-500 rpm
Item
Electric Handheld Drain Cleaner
Type
Manual
Use With Hose
3/4 to 3 in
Amperage
5.7 A
Wattage
550 W

Description

Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight, versatile and packaged in a convenient tool box for ease of storage and use. This handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, ranging from 3/4 to 3 in diameter, boasting speeds of 0-500 RMP for fast, lasting results. Cables, cutter set, and operator gloves are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.