Electric Wall Mount Salamander Heater, 240V, 15 KW, 3 Phase

  • Mfr # 653568

  • Zoro # G408623549


product price:  $1,667.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Type
Salamander Heater
Heater Voltage
240
Wall Opening Width
23-1/32
Color
Orange
Wall Opening Depth
34-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653568
Zoro #
G408623549
UPC #
707022334631
Country of Origin
China

Dimensions

Wall Opening Width
23-1/32
Wall Opening Depth
34-3/4
Height
24-11/16 in

Details

Electric Heater Type
Salamander Heater
Heater Voltage
240
Color
Orange
Grille Material
Steel

Description

For use in factories, garages, workshops, and other places where temporary localized heat is needed. Electric heaters have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Eliminate combustion byproducts associated with fuel-fired heaters. Swivel mounting bracket allows for wall or ceiling installation to direct heat where needed. Ready for direct wire installation. CSA & CSAus listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.