Zoro Homepage

Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability

  • Mfr # 244280

  • Zoro # G511898117


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Counting Scale
Overall Height
4-5/8 in
Platform Material
Stainless Steel
Length
11-5/8 in
Width
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244280
Zoro #
G511898117
UPC #
707022367530
Country of Origin
China

Dimensions

Overall Height
4-5/8 in
Length
11-5/8 in
Width
13-1/2 in

Details

Scale Item
Counting Scale
Platform Material
Stainless Steel
Color
Gray
Housing Material
Plastic

Description

With a minimum readability of 0.002 lbs. and 0.001 kg, this scale is capable of counting the smallest of portions in both pounds and kilograms. Large numerical LCD display is easy-to-read for quick identification. Unit is powered by a 12 VDC 500mA adapter or a 6V 4Ah lead-acid rechargeable battery that lasts up to 28 hours. Reinforced ABS plastic housing construction and impact resistant stainless steel provides lasting durability. Counting scale pan platform size is 11-7/16in x 8-3/4in. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.