
Emergency Preparedness Cabinet, Steel, 78 in H, 48 in W
Mfr # 603600OR
Zoro # G511892436
product price:Â $909.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width
48 in
Depth
24 in
Height
78 in
Color
Orange
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603600OR
Zoro #
G511892436
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
78 in
Details
Item
Emergency Preparedness Cabinet
Color
Orange
Material
Steel
Description
For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial™ Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Bright orange color finish provides high visibility. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.