Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange

  • Mfr # 298682

  • Zoro # G108612928


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30
Cabinet Color
Orange
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298682
Zoro #
G108612928
UPC #
707022449700
Country of Origin
China

Dimensions

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30

Details

Cabinet Color
Orange
Material - Cabinets
Steel
Item
Emergency Preparedness Cabinet

Description

For securable and supreme level storage management at facilities, businesses, and other commercial establishments, the Global Industrial; Emergency Preparedness Counter Height Cabinet is your solution for safely containing medical items, PPE and similar pandemic management supplies. This wall mountable storage occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Adjustable shelving allows custom organization preferences to fit a variety of different sized items. This cabinet is keyed alike for convenient and secure accessibility. Bright orange color finish provides high visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.