
Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange
Mfr # 298684
Zoro # G808654204
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width of Cabinet
30
Depth of Cabinet
12
Height of Cabinet
30
Cabinet Color
Orange
Material - Cabinets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
298684
Zoro #
G808654204
UPC #
707022449724
Country of Origin
China
Dimensions
Width of Cabinet
30
Depth of Cabinet
12
Height of Cabinet
30
Details
Cabinet Color
Orange
Material - Cabinets
Steel
Item
Emergency Preparedness Cabinet
Description
Global Industrial Emergency Preparedness Counter Height Cabinet is your solution for safely containing medical items, PPE and similar pandemic management supplies. This wall mountable storage occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Adjustable shelving allows custom organization preferences to fit a variety of different sized items. This cabinet is keyed alike for convenient and secure accessibility. Bright orange color finish provides high visibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.