Emergency Preparedness Storage Cabinet, 72 in H, 36 in W, Orange

  • Mfr # 237635OR

  • Zoro # G208612910


product price: $413.09
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237635OR
Zoro #
G208612910
UPC #
707022456296
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
36 in

Details

Item
Emergency Preparedness Storage Cabinet
Cabinet Material
Steel
Color
Orange

Description

For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial; Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Easy to assemble with only 4 screws. Bright orange color finish provides high visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.