Enclosed Bulletin Board - Cork - Aluminum Frame - 48in x 36in - 2 Door

  • Mfr # 695482

  • Zoro # G008620559


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Board Color
Natural
Depth
2 in
Board Style
Without Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695482
Zoro #
G008620559
UPC #
707022327800
Country of Origin
China

Dimensions

Width
48 in
Height
36 in
Depth
2 in

Details

Board Color
Natural
Item
Cork Board
Board Style
Without Header

Description

Easy to install. Features a 2 thick silver anodized aluminum frame. The resilient natural cork surface is self-healing, so your board will always look neat and new. Doors feature full-length hinges and 2.7 mm thick shatter-resistant acrylic windows. Lockable hinged doors with keys for added security. All mounting hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.