
End Base For 15inDx6inH Gray Locker, Pair Left & Right
Mfr # 652083GY
Zoro # G411892543
product price: $15.99
/prKey Features
Color
Gray
Overall Depth
15 in
Overall Height
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652083GY
Zoro #
G411892543
UPC #
707022092821
Country of Origin
Viet Nam
Dimensions
Overall Depth
15 in
Overall Height
6 in
Details
Item
End Base
Color
Gray
Material
Steel
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Locker end base prevents dust and dirt accumulation. Hardware included for easy installation. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.