
End Panel 12 X 85
Mfr # 254260
Zoro # G911937782
product price: $44.15
/eaKey Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254260
Zoro #
G911937782
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
85 in
Overall Width
12 in
Details
Material
Steel
Color
Gray
Item
End Panel
Assembled/Unassembled
Assembled
Description
End Panel 12 X 85 - 254260. One piece End Panel Enclose the sides of shelving between the uprights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.