Zoro Homepage

Ergonomic Anti-bacterial 8 Way Adjustable Chair - Blue

  • Mfr # 250605BL

  • Zoro # G708624307


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250605BL
Zoro #
G708624307
UPC #
707022015639
Country of Origin
Taiwan, Province of China

Details

Seat Color
Blue
Item
Office Chair
Assembled
No

Description

Extra thick 3-1/2 padding features easy to clean vinyl upholstery. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20W x 19-1/2D seat and 19-1/2W x 20H back. Polished aluminum base with 2 dual wheel carpet casters provide easy mobility. 17-3/4 to 21-1/4 pneumatic height adjustment. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.