
Ergonomic Mesh Chair with Headrest, High Back, Gray
Mfr # 695544
Zoro # G108619781
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695544
Zoro #
G108619781
UPC #
707022355339
Country of Origin
Taiwan, Province of China
Details
Seat Color
Gray
Item
Office Chair
Assembled
No
Description
.
Sleek silver frame with mesh seat and back stands out in any setting. The headrest is removable as well as adjustable back and forth, offering maximum neck comfort. Back is height adjustable with a built in lumbar support to reduce back and neck tension while you work. The seat's synchro tilt mechanism supports your body by allowing the seat and back to recline at different rates, leaving your feet relatively flat on the ground as you recline back. Seat slider adjusts the depth of the seat pan up to 2 to accommodate a user of any height. Height adjustable armrests are padded.
Sleek silver frame with mesh seat and back stands out in any setting. The headrest is removable as well as adjustable back and forth, offering maximum neck comfort. Back is height adjustable with a built in lumbar support to reduce back and neck tension while you work. The seat's synchro tilt mechanism supports your body by allowing the seat and back to recline at different rates, leaving your feet relatively flat on the ground as you recline back. Seat slider adjusts the depth of the seat pan up to 2 to accommodate a user of any height. Height adjustable armrests are padded.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.