Euro Styel Truck - Wood Ends & Deck, 60 X 30, 2400 Lb. Capacity

  • Mfr # 952670

  • Zoro # G608611193


product price:  $846.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Material
Wood Sides & Deck
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952670
Zoro #
G608611193
UPC #
707022339070
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Wood Sides & Deck
Color
Blue
Assembled
No

Description

Easily and securely transport materials.
  • Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel.
  • Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport.
  • Each truck includes two swivel and two rigid casters.
  • Cross-braced 29h handle.
  • Assembles easily.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.