Zoro Homepage

Exit Sign, Aluminum, 10 in W, 7 in H

  • Mfr # 724221A

  • Zoro # G508611682


product price: $24.99
/ea

Key Features

Width
10 in
Height
7 in
Sign Material
Aluminum
Thickness
1
Letter Size
7 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724221A
Zoro #
G508611682
UPC #
707022405386
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
1
Letter Size
7 x 10

Details

Item
Exit Sign
Sign Material
Aluminum

Description

Quickly identify the locations of exits and entrances in the event of an emergency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.