Zoro Homepage

Exit Sign, Pressure Sensitive Vinyl, 14 in W, 10 in H

  • Mfr # 724221PB

  • Zoro # G308611684


product price: $13.95
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Pressure Sensitive Vinyl
Thickness
1/10
Letter Size
10 x 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724221PB
Zoro #
G308611684
UPC #
707022405416
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
1/10
Letter Size
10 x 14

Details

Item
Exit Sign
Sign Material
Pressure Sensitive Vinyl

Description

Quickly identify the locations of exits and entrances in the event of an emergency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.