Expandable Add-On Rack 72x24x84, 3 Levels No Deck 750 Lb. Cap Per Level, GRY

  • Mfr # B2297117

  • Zoro # G008590807


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
24 in
Height
84 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2297117
Zoro #
G008590807
UPC #
707022382922
Country of Origin
United States

Dimensions

Depth
24 in
Height
84 in
Overall Width
72 in

Details

Shelving Type
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Style
Double Rivet
Includes
2 Upright T-Posts, 3 Sets Of Horizontal Beams

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.