Shop GLOBAL INDUSTRIAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Expandable Add-On Rack 96x36x84 3 Level Wood Deck 1100 lb. Cap Per Level GRY
- Mfr # B2296748
- Zoro # G108590967
product price:Â
$
682.99
/ea
Key Features
Shelving Type
Add-On Unit
Depth
36 in
Height
84 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2296748
- Zoro #
- G108590967
- UPC #
- 707022383523
- Country of Origin
- United States
- Shelving Type
- Add-On Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Includes
- 2 Upright T-Posts, 3 Sets Of Horizontal Beams, Particleboard Decking
- Shelving Style
- Double Rivet
Dimensions
- Depth
- 36 in
- Height
- 84 in
- Overall Width
- 96 in
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.