Expandable Starter Rack 60Wx24Dx84H, 3 Levels No Deck 1000lb Per Level, Gray
- Mfr # B2296854
- Zoro # G008591279
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
24 in
Height
84 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2296854
- Zoro #
- G008591279
- UPC #
- 707022382717
- Country of Origin
- United States
Dimensions
- Depth
- 24 in
- Height
- 84 in
- Overall Width
- 60 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Shelving Style
- Single Rivet
- Assembled/Unassembled
- Unassembled
- Includes
- 4 Upright Angle Posts, 3 Sets Of Horizontal Beams
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.