
Expandable Starter Rack 96Wx36Dx84H, 3 Levels No Deck 1100lb Per Level, Gray
Mfr # B2296895
Zoro # G608591020
product price:Â $550.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
36 in
Height
84 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2296895
Zoro #
G608591020
UPC #
707022382809
Country of Origin
United States
Dimensions
Depth
36 in
Height
84 in
Overall Width
96 in
Details
Shelving Type
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Includes
4 Upright Angle Posts, 3 Sets Of Horizontal Beams
Shelving Style
Single Rivet
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.