Zoro Homepage

Extendable Barricade, Yellow, 39-3/8 in Post Height

  • Mfr # 670750

  • Zoro # G011919329


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Post Material
Plastic
Post Height
39-3/8 in
Color
Yellow
Overall Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670750
Zoro #
G011919329
UPC #
707022496834
Country of Origin
China

Dimensions

Post Height
39-3/8 in
Overall Length
39 in

Details

Item
Extendable Barricade
Post Material
Plastic
Color
Yellow

Description

Foldable for easy storage and deployment. Lightweight and portable for easy transport between areas. Durable polypropylene plastic construction will hold up in tough environments. Limit access to streets, work areas, and hazardous equipment with the Global Industrial Extendable Mobile Barrier with Reflective Stripes. The barrier extends 12-feet to easily cover doorways and walkways. 56 reflective strips make it highly-visible and ideal for controlling crowds in public streets, manufacturing and healthcare facilities, airports, restaurants, and retail stores. The barricade is held closed when not in use to make storage safe and efficient. Mounting Location: Freestanding. Weight: 35.27 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.