Zoro Homepage

Extra Heavy Duty Frame Guard, Center

  • Mfr # 798645

  • Zoro # G108639086


product price: $60.39
/ea

Key Features

Pallet Rack Accessory Item
Frame Guard
Overall Height
6 in
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798645
Zoro #
G108639086
UPC #
707022321242
Country of Origin
China

Dimensions

Overall Height
6 in

Details

Pallet Rack Accessory Item
Frame Guard
Color
Yellow
Material
Steel

Description

These Extra Heavy Duty Pallet Rack Frame Guards are the strongest and thickest avaliable on the market today. Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4 thick steel and coated with a durable, poly-coated, baked enamel finish. All models include three 3/4 diameter mounting holes for anchoring to cement foundations. Suggested anchor is Global model B701183.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.