Zoro Homepage

Extra Heavy Duty Frame Guard, Left, Steel, Yellow

  • Mfr # 798647

  • Zoro # G808639096


product price: $61.29
/ea

Key Features

Pallet Rack Accessory Item
Frame Guard
Overall Height
6 in
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798647
Zoro #
G808639096
UPC #
707022321266
Country of Origin
China

Dimensions

Overall Height
6 in

Details

Pallet Rack Accessory Item
Frame Guard
Color
Yellow
Material
Steel

Description

Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4 thick steel and coated with a durable, poly-coated, baked enamel finish
  • All models include three 3/4 diameter mounting holes for anchoring to cement foundations
  • Suggested anchor is Global model B701183
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.