Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Extra Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, No Deck, Gray
- Mfr # B2297596
- Zoro # G008590760
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
18 in
Height
60 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2297596
- Zoro #
- G008590760
- UPC #
- 707022388566
- Country of Origin
- United States
Dimensions
- Depth
- 18 in
- Height
- 60 in
- Overall Width
- 36 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Includes
- Double-Rivet Supports For All Shelves
- Assembled/Unassembled
- Unassembled
- Shelving Style
- Double Rivet
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.Wire and Wood Deck options available sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.