Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Extra Heavy Duty Shelving 36Wx18Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY
- Mfr # B2297833
- Zoro # G008591477
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
18 in
Height
96 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297833
- Zoro #
- G008591477
- UPC #
- 707022394444
- Country of Origin
- United States
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Includes
- 5 Adjustable Shelves
- Assembled/Unassembled
- Unassembled
- Shelving Style
- Double Rivet
Dimensions
- Depth
- 18 in
- Height
- 96 in
- Overall Width
- 36 in
Description
Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.