Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra High Capacity Bulk Rack Upright Frame, 48D X 72H

  • Mfr # 23CP4872

  • Zoro # G908612357


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Depth
48
Decking Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23CP4872
Zoro #
G908612357
UPC #
707022081498
Country of Origin
Malaysia

Dimensions

Overall Height
72 in
Overall Depth
48

Details

Decking Material
Steel
Item
Upright Frame

Description

Made of 14-gauge steel measuring 1-3/4 x 1-3/4, these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing
  • Upright posts include foot plates that allow rack to be bolted to the floor
  • Easy assembly.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.