
Extra Long Assembly Workbench, 120 x 34in, Folding Leg, Hardboard Square Edge
Mfr # 606773
Zoro # G611865668
product price: $1,503.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
28 to 42 in
Width
120 in
Depth
34 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606773
Zoro #
G611865668
UPC #
707022080354
Country of Origin
China
Dimensions
Height
28 to 42 in
Width
120 in
Depth
34 in
Details
Color
Gray
Item
Assembly Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench is designed to eliminate overcrowded work surfaces and increase productivity in large packing and assembly operations including distribution centers, warehouses, assembly lines, and more. The space efficient design features folding legs that allow convenient unit handling and transport while reducing the overall footprint for storage ease. The one piece, 12-ga steel top, durable 1/4in hardboard top, channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs weight capacity evenly distributed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.