Extra Long Industrial Workbench, 1 Cabinet & 4 Drawers, 144inW x 30inD, Gray

  • Mfr # 607957

  • Zoro # G611938027


product price:  $1,719.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Width
144 in
Workbench/Table Assembly
Unassembled
Height
34-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607957
Zoro #
G611938027
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
144 in
Height
34-1/4 in

Details

Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This multi-purpose bench has a 2-1/4in thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4inW x 20inD x 32inH.Drawer Inside Dimensions : 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 4.33inH; 4th Drawer 13.23inW x 18.11inD x 4.33inH. Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 144inW Benches include two 72inW tops. Overall height is 34-1/4in. Ideal for shipping, assembly and maintenance jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.