
Extra Long Mobile Workbench, 96 x 30in, Adj. Height, Shop Top Square Edge
Mfr # 183170A
Zoro # G111865267
product price: $670.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Overall Depth
30 in
Width
96 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183170A
Zoro #
G111865267
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
96 in
Height
36 to 43 in
Details
Item
Workbench
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Easily transport your workbench where you need it. 1-1/2in thick Shop top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.