
Extra Long Panel Leg Workbench, 96 x 30in, Power Outlets, Laminate Square Edge
Mfr # 778379
Zoro # G711863984
product price: $1,083.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
34 in
Width
96 in
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
778379
Zoro #
G711863984
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Width
96 in
Depth
30 in
Details
Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench features a plastic laminate square edge top that resists weak acids, alkalies, moisture, oils and solvents. This self-contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. The workbench shown with an optional power riser and drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.