Zoro Homepage

Extra Long Workbench, 120 x 36in, Flared Leg, Steel Square Edge

  • Mfr # 500375

  • Zoro # G011865220


product price: $920.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
36 in
Height
35-1/2 in
Material
Steel
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500375
Zoro #
G011865220
UPC #
707022011433
Country of Origin
China

Dimensions

Depth
36 in
Height
35-1/2 in
Width
120 in

Details

Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-3/4in. There are double electrical knockouts on the legs. This 120inW workbench includes 2 60inW tops and 3 leg frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.