Zoro Homepage

Extra Long Workbench, 96 x 30in, Flared Leg, Laminate Square Edge

  • Mfr # 601428

  • Zoro # G811865796


product price: $779.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
96 in
Height
34 in
Material
Steel
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601428
Zoro #
G811865796
UPC #
-
Country of Origin
China

Dimensions

Width
96 in
Height
34 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This heavy duty workbench is built to give years of dependable performance. The fixed flared leg workbench has two electrical knockouts located in each 3in wide leg. All welded channel steel legs and all steel parts are specially treated to resist rust and finished with a durable gray powder coat. The 96inL workbench includes 3 leg frames for stability and reinforcement. The workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8in thick high-pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The bench stringer comes with mounting hardware to assemble legs to the benchtop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.