Zoro Homepage

Extra Long Workbench, 96 x 36in, Adjustable Height, Maple Square Edge, Black

  • Mfr # 319088

  • Zoro # G811865444


product price: $945.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Black
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Depth
36 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319088
Zoro #
G811865444
UPC #
707022034180
Country of Origin
Multiple

Dimensions

Height
30-7/8 to 36-7/8 in
Depth
36 in
Width
96 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Adjustable-height, C-channel legs. 96inW x 36inD Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Square Edge - Black. A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. 96inL benches include 3 leg frames for stability and reinforcement. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.