
Extra Long Workbench, 96x30in, Adjustable Height, Shop Top Square Edge, Black
Mfr # 319082
Zoro # G411865509
product price: $657.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Color
Black
Height
30-5/8 to 36-1/8 in
Depth
30 in
Width
96 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319082
Zoro #
G411865509
UPC #
707022034135
Country of Origin
China
Dimensions
Height
30-5/8 to 36-1/8 in
Depth
30 in
Width
96 in
Details
Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
One of the toughest industrial tops youftll find anywhere. Globalfts 1-1/2in Shop Top provides a smooth, extra-strong, non-conductive work surface. Durable tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture and wonftt warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are undercoated to resist rust and finished with black powder coat for durability. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.