
Extra Long Workbench w/ Maple Square Edge Top, 180inW x 30inD, Gray
Mfr # 488013
Zoro # G211892279
product price: $1,655.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
34-1/4 in
Workbench/Table Assembly
Unassembled
Width
180 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488013
Zoro #
G211892279
UPC #
-
Country of Origin
Multiple
Dimensions
Height
34-1/4 in
Width
180 in
Depth
30 in
Details
Color
Gray
Item
Assembly Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Extra-long worktop for larger projects. This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4in thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. The pedestals are 15-3/4inW x 20inD. This workbench comes with a maple butcher block top that is kiln-dried and sealed with a mineral oil protectant. The 180inW workbench includes four leg frames and three 60inW tops. It is ideal for shipping, assembly and maintenance jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.